Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Charger f. jump starter 12/24 V LiFePo4

Charger f. jump starter 12/24 V LiFePo4
PWRSUPPL-MULTIPLUG-F.077259242

Art.-no. 0772592430

EAN 4099618917653

Prices for customers after login
Charger f. jump starter 12/24 V LiFePo4

Art.-no. 0772592430

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. input voltage

100-264 V

Input voltage

240 V

Min./max. frequency

50 / 60 Hz

Max. charging current

1.2 A

Cable length

1500 mm

Length

93 mm

Width

48 mm

Height

32 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information